Shop All Sprayer Accessories
Teejet
Quick TeeJet Air Induct Cap-Seat Gasket
Mfr # 25598 2-NYR
Zoro # G402694040
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.05
- Length 2
- Height 0.5
- Width 1
Product Information
- Brand Teejet
- MFR # 25598 2-NYR
- Zoro # G402694040
- UPC # 736354784494
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Outside Diameter | 0.05 |
Length | 2 |
Height | 0.5 |
Width | 1 |
Description
Designed with grooves that fit locating lugs on the nozzle body. Caps are made of nylon and are available for use with all spray tips. Maximum operating pressure of 300 psi For AI or DGTJ tips.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob-T (720-0210A)
- A & I PRODUCTS Radiator 37" x23" x10.5" (A-AR49454)
- MTD Lower Handle (749-07298-0637)
- SUNCASTRP 21' GRY Roof Rake (SRR2100)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ05-VS)
- TEEJET QJ100 Quick Dry Boom Nozzles (18639-112-540-NYB)
- TEEJET Turbo TeeJet Nozzle (TT11005-VP)
- TEEJET Strainer w/40 Mesh Screen, 3/4" Nylon (3440LSW)
- TEEJET TeeJet Air Induction Nozzles -- XR Flat Spray Tip (AIXR11004VP)
- TEEJET Flat Spray Tip, 80 Deg, PK4 (PK-TP8001)
- PRECISION Green Spray Colorant 1 Gal. Jug (755-01)
- Teejet Lawn Sprayers & Accessories