Shop All Manual Lifting Magnets & Vacuum Cups
Tecnomagnete
Lifting Magnet, 330 lb. Cap, 7-1/2 in. L
Mfr # MAXX TG 150
Zoro # G8965031
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 330 lb
- Overall Height 6 in
- Magnet Activation Locking On/Off Handle
- Magnet Length 7-1/2 in
- Overall Length 7 1/2 in
Product Information
- Brand Tecnomagnete
- MFR # MAXX TG 150
- Zoro # G8965031
- Country of Origin Italy
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 6 in |
Magnet Length | 7-1/2 in |
Overall Length | 7 1/2 in |
Magnet Width | 3 in |
Overall Width | 3 in |
Handle Length | 5-3/8 in |
Magnet Height | 6 in |
Details
Max. Rated Flat Capacity | 330 lb |
Item | Lifting Magnet |
Magnet Activation | Locking On/Off Handle |
Max. Rated Round Capacity | 110 lb |
Max. Heat Resistant Temp. | 176 Degrees F |
Magnet Material | Neodymium |
Features | 5 yr Manufacturer Warranty |
Maximum Operating Temperature | 176 Degrees F |
Maximum Round Load Capacity | 110 lb |
Maximum Flat Load Capacity | 330 lb |
Activation Mechanism | On/Off Handle |
Description
Lifting Magnet, Maximum Flat Load Capacity 330 lb, Maximum Round Load Capacity 110 lb, Activation Mechanism On/Off Handle, Magnet Length 7 1/2 in, Magnet Width 3 in, Magnet Height 6 in, Overall Length 7 1/2 in, Overall Width 3 in, Overall Height 6 in, Handle Length 5 3/8 in, Maximum Operating Temperature 176 Degrees F, Magnet Material Neodymium, Features 5 yr Manufacturer Warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- PEERLESS CHAIN COIL RACK - HEAVY DUTY, CC5649 (CC5649)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E30B4C2P6)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- TECNOMAGNETE Lifting Magnet, 2200 lb. Cap, 13-1/2 in. L (MAXX1000)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, Tie-Down (TL6TD)
- ECLIPSE MAGNETICS Electromagnet 90mA current / 24.9 lbs pull to hold (M52172/24VDC)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- Tecnomagnete Manual Lifting Magnets & Vacuum Cups