Shop All Manual Lifting Magnets & Vacuum Cups
Tecnomagnete
Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L
Mfr # MAXX500
Zoro # G8964986
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 1,100 lb
- Overall Height 7 1/2 in
- Magnet Activation Locking On/Off Handle
- Overall Length 9 7/8 in
- Magnet Length 9 7/8 in
Product Information
- Brand Tecnomagnete
- MFR # MAXX500
- Zoro # G8964986
- UPC # 4260482530044
- Country of Origin Italy
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 9 7/8 in |
Magnet Length | 9 7/8 in |
Magnet Width | 4 in |
Overall Width | 4 in |
Magnet Height | 7 1/2 in |
Handle Length | 6 3/4 in |
Details
Max. Rated Flat Capacity | 1,100 lb |
Item | Lifting Magnet |
Magnet Activation | Locking On/Off Handle |
Max. Rated Round Capacity | 440 lb |
Max. Heat Resistant Temp. | 176 Degrees F |
Features | For Handling Sheet Metal |
Magnet Material | Neodymium |
Activation Mechanism | On/Off Handle |
Maximum Load Capacity | 1,100 lb |
Maximum Operating Temperature | 176 Degrees F |
Maximum Round Load Capacity | 440 lb |
Maximum Flat Load Capacity | 1,100 lb |
Description
Lifting Magnet, Maximum Flat Load Capacity 1,100 lb, Maximum Round Load Capacity 440 lb, Activation Mechanism On/Off Handle, Magnet Length 9 7/8 in, Magnet Width 4 in, Magnet Height 7 1/2 in, Overall Length 9 7/8 in, Overall Width 4 in, Overall Height 7 1/2 in, Handle Length 6 3/4 in, Maximum Operating Temperature 176 Degrees F, Magnet Material Neodymium, Maximum Load Capacity 1,100 lb, Features For Handling Sheet Metal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO DEGREE Drive gearless quick release ratchet, 3 (38151)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- RICHELIEU AMERICA Tg 4Pk 1-9/16" Furn Cup (F31921TV)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- TECNOMAGNETE Lifting Magnet, 2200 lb. Cap, 13-1/2 in. L (MAXX1000)
- TECNOMAGNETE Lifting Magnet, 330 lb. Cap, 7-1/2 in. L (MAXX TG 150)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- WOODS POWR-GRIP 9 in. Horizontal Handle Suction Cup Lifter (N5450)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- Tecnomagnete Manual Lifting Magnets & Vacuum Cups