Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 98" Stroke, 220-265 lb Capacity
Mfr # 9422
Zoro # G306110530
Free Shipping & Returns
$2,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 220 to 265 lb
- Cable Length 98"
- Reel Weight 80.7 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Product Information
- Brand Tecna
- MFR # 9422
- Zoro # G306110530
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 220 to 265 lb |
Reel Weight | 80.7 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 5/16-18 External Thread, 1.57"L, 20 Deg. Adjustable (K0108.1A31X40)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 99.2-121 lb Capacity (9367)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Tool Balancer, 79" Stroke, 13.2-17.6 lb Capacity (9323)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- Tecna Tool Balancer