Shop All Tool Balancer
Tecna
Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity
Mfr # 9365
Zoro # G506110590
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 66.1 to 77.2 lb
- Cable Length 79"
- Reel Weight 23.4 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Product Information
- Brand Tecna
- MFR # 9365
- Zoro # G506110590
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 66.1 to 77.2 lb |
Reel Weight | 23.4 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- MARTOR Industrial Blade 36020, PK100 (36020.50)
- ASTRO PNEUMATIC DRILL 1/2" REV AIR XHD (AO527C)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity (9338)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- Tecna Tool Balancer