Shop All Tool Balancer
Tecna
Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity
Mfr # 9337
Zoro # G206110500
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 8.82 to 13.2 lb
- Cable Length 98"
- Reel Weight 7.3 lb
- Cable Material Stainless Steel
- Housing Material Aluminum
Product Information
- Brand Tecna
- MFR # 9337
- Zoro # G206110500
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 98" |
Details
Item | Tool Balancer |
For Tool Weighing | 8.82 to 13.2 lb |
Reel Weight | 7.3 lb |
Cable Material | Stainless Steel |
Housing Material | Aluminum |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- WESTWARD 3/4 in Drive Impact Socket Bit 22 mm Size, Standard Socket, Black Oxide (20HX54)
- MAKITA 1-1/4 HP* Plunge Router (RP0900K)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity (9338)
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 66.1-77.2 lb Capacity (9365)
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock (5YAP0)
- Tecna Tool Balancer