Shop All Tool Balancer
Tecna
Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity
Mfr # 9322
Zoro # G106110471
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 8.82 to 13.2 lb
- Cable Length 79"
- Reel Weight 4.4 lb
- Housing Material Aluminum
- Cable Material Stainless Steel
Product Information
- Brand Tecna
- MFR # 9322
- Zoro # G106110471
- Country of Origin Italy
- Category Tool Balancer
Dimensions
Cable Length | 79" |
Details
Item | Tool Balancer |
For Tool Weighing | 8.82 to 13.2 lb |
Reel Weight | 4.4 lb |
Housing Material | Aluminum |
Cable Material | Stainless Steel |
Description
Tecna Tool Balancers help avoid damages to equipment such as tools, hoses and cables. They are essential in eliminating operator fatigue and injuries, increasing productivity and improving quality of production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- EAZYPOWER Spanner Bit, No. 6, 1" (13266)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9303)
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity (9338)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- TECNA Tool Balancer, 63" Stroke, 0.88-2.2 lb Capacity (9311)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- Tecna Tool Balancer