Shop All Shower & Bathtub Parts
Tecmark
Tecmark TBS310A 0.12 in. Center Spout Air Switch
Mfr # TBS310A
Zoro # G704022473
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tecmark
- MFR # TBS310A
- Zoro # G704022473
- Country of Origin China
- Category Shower & Bathtub Parts
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Spst-latching tube connection
- Center spout mounting
- Size: 0.12 in.
- Pressure Switch Amperage: 20 amp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Flare Fitting, 1/4 x 1/4 (FA-2)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Stainless (RP70719SS)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- PARKER 5/16" Compression Union Connector (P5UC5)
- TECMARK Tecmark TBS-339 25A Center Spout SPNO Latching Air Switch (TBS-339)
- ESS EYEWEAR ESS Eyewear ESS EE9018-03 Rollbar Black Frame With Silver Logo; Clear & Smoke Gray lens (ESS EE9018-03)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- DELTA Lahara Monitor 17 Series Valve Only Trim (T17038-RB)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-CZ)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- ROHL Tenerife 1/2 Pressure Balance Trim (TTE51W1LMPN)
- Tecmark Shower & Bathtub Parts