Shop All Dial Indicators
Teclock
0-1" Teclock Dial Indicator
Mfr # 4409-1001
Zoro # G2483304
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.001 in
- Reading Continuous
- Bearing Type Jeweled
Product Information
- Brand Teclock
- MFR # 4409-1001
- Zoro # G2483304
- UPC # 769053050034
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.19 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Teclock Dial Indicator 0-1 In., Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100-3, Dial Size 2.19 in, Dimension Type Inch, Included Certification Certificate of Accuracy, Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.001 in, Reading Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Brown & Sharpe 99-579-31 Crystal Dial Caliper (99-579-31)
- HHIP 7 Piece Transfer Screw Set 1/4-20 (3601-0250)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J10021)
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type (599-7023-3)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-3)
- Teclock Precision Measuring Tools