Shop All Soldering Tips
Techspray
No-Clean Yellow #2 Braid - AS
Mfr # 1821-10F
Zoro # G3527097
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
- Flux Type No-Clean
- Length 10 ft
- Color Yellow
- Spool Type Anti-Static
Product Information
- Brand Techspray
- MFR # 1821-10F
- Zoro # G3527097
- UPC # 738888108388
- Country of Origin United States
- Category Soldering Tips
Dimensions
Length | 10 ft |
Width | 0.055 in |
Braid Width | 0.055 in |
Spool Length | 10 ft |
Details
Item | Desoldering Braid |
Standards | IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002 |
Flux Type | No-Clean |
Color | Yellow |
Spool Type | Anti-Static |
Braid Number | 2 |
Manufacturer Series Name | No-Clean |
Lead Content | Lead-Free |
Bobbin Type | ESD-Safe |
Features | Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure |
Flux Classification | REL0 |
Description
Desoldering Braid, Braid Number 2, Braid Width 0.055 in, Spool Length 10 ft, Color Yellow, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type No-Clean, Flux Classification REL0, Features Cleanest Wick - Clear, Non-Reactive Residues, No-Clean Flux Coated Braid, Will Not Leave Ionic Residue Avoid Dendrite Failure, Manufacturer Series Name No-Clean, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip, Centerfire, 5/64", PK10 (T-078)
- DIXON Eccentric Weld Reducer, Series: B32W, Fitting/Connector Type: Reducer, 3 x 2-1/2 in Nominal Size, 0. (B32W-R300250P)
- MAGSWITCH Fixturing Mount, 235 lb. Max. Pull, Steel (8100579)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 3000 PSI GOLD (G90D)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS, Length: 5 ft (1809-5F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS (1809-10F)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-5F)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (42C)
- Techspray Soldering Tips