Shop All Swabs and Applicators
Techspray
Foam Swab, Polyurethane Foam, PK50
Mfr # 2317-50
Zoro # G5390357
product price: $27.15
/pk 50, $0.54/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat Bonded
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Polyurethane Foam
- Handle Material Polypropylene
Product Information
- Brand Techspray
- MFR # 2317-50
- Zoro # G5390357
- Country of Origin Philippines
- Category Swabs and Applicators
Dimensions
Head Width | 0.0938 in |
Overall Length | 6 3/4 in |
Head Length | 0.5 in |
Tip Width | 3/32 in |
Tip Length | 9/16 in |
Handle Length | 5 3/4 in |
Handle Diameter | 3/16 in |
Details
Item | Fiber Optic Swab |
Type | Heat Bonded |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Polyurethane Foam |
Handle Material | Polypropylene |
Tip Attachment | Heat Sealed |
Tip Material | Foam |
Tip Stiffness | Flexible Tip |
Tip Shape | Pointed |
Features | Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Number of Tips | 1 |
Description
Fiber Optic Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Foam, Tip Length 9/16 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count, Overall Length 6 3/4 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-590, 0 to 100 psi, Use With: Industrial Air (112-2010)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- ZORO SELECT Cotton Swab, Single Tip, PK100 (9999-1350)
- Techspray Swabs and Applicators