Shop All Swabs and Applicators
Techspray
Foam Swab, Polypropylene Handle, PK1000
Mfr # 2303-1000
Zoro # G0276267
product price: $339.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Foam
- Handle Material Polypropylene
- Overall Length 5 7/8 in
Product Information
- Brand Techspray
- MFR # 2303-1000
- Zoro # G0276267
- Country of Origin Philippines
- Category Swabs and Applicators
Dimensions
Head Width | 0.19 in |
Overall Length | 5 7/8 in |
Head Length | 0.5 in |
Tip Width | 3/16 in |
Tip Length | 1/2 in |
Handle Length | 5 3/8 in |
Handle Diameter | 3/32 in |
Details
Item | Foam Swab |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polypropylene |
Number of Tips | 1 |
Tip Material | Foam |
Features | Head Thermally Bonded, High Absorbency, Low Particulate Count |
Tip Stiffness | Flexible Tip |
Tip Attachment | Heat Sealed |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Tip Shape | Rectangular |
Description
Foam Swab, Handle Material Polypropylene, Handle Length 5 3/8 in, Tip Material Foam, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 5 7/8 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Long Conical, 0.031 In/0.8 mm (EW-404)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- AMERICAN TORCH TIP Nozzle, 770000, PK5 (770000)
- KING TOOL Long Tip Cleaner, 13 Cleaner Sizes (KLTCC-00)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2317-50)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- Techspray Swabs and Applicators