Shop All Soldering Accessories
Techspray
Diagnostic Freezer, 15 oz.
Mfr # 1672-15S
Zoro # G5177907
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Diagnostics
- Size 15 oz
- Base Formula Chemical Based Solvent
- Product Series Freezer
- Plastic Compatibility Safe on All Plastics
Product Information
- Brand Techspray
- MFR # 1672-15S
- Zoro # G5177907
- UPC # 738888100047
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Details
Item | Diagnostic Freezer |
Application | Electronic Diagnostics |
Base Formula | Chemical Based Solvent |
Product Series | Freezer |
Plastic Compatibility | Safe on All Plastics |
Dielectric Strength | Not Rated |
Butyl Free | No |
Primary Chemical | 1,1,1,2-Tetrafluoroethane |
Nonflammable | Yes |
Plastic Safe | Yes |
Cleaner Form | Liquid |
NSF Rating | Not Rated |
Container Type | Trigger Spray Can |
Flash Point | None |
Chlorinated | No |
Product Label | Freeze Spray |
VOC Content | 0 % |
Net Weight | 15 oz |
Description
Diagnostic Freezer, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Trigger Spray Can, Container Size 15 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 0 Percent, NSF Rating Not Rated, Product Series Freezer, Nonflammable Yes, Product Label Freeze Spray, Chlorinated No, Base Formula Chemical Based Solvent, Butyl Free No, Flash Point None, Net Weight 15 oz, Primary Chemical 1,1,1,2-Tetrafluoroethane, Properties Nonflammable, Plastic Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 1 lb. (41R239)
- WELLER Table Top Torch, Butane, 2500F (ML200)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta Strip, Ultimate Wear Resistance for High Abrasion High Impact Situations, 2" x 12" x 1/2" Each (3638U)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- TECHSPRAY IPA Cleaning Wipes Refill, PK100 (1608-100R)
- TECHSPRAY Diagnostic Freezer, 10 oz (1672-10S)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- TECHSPRAY IPA Electronics Cleaner, 12 oz (1610-12S)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 (1816-50F)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 2.0mm (T9-L2)
- Techspray Soldering Accessories