Shop All Swabs and Applicators
Techspray
Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000
Mfr # 2301-1000
Zoro # G4158341
product price: $22.89
/pk 1000, $0.02/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Tip
- Sterile/Non-Sterile Non-Sterile
- Application For Cleaning and Maintenance in Sensitive Environments
- Head Material Cotton
- Handle Material Wood
Product Information
- Brand Techspray
- MFR # 2301-1000
- Zoro # G4158341
- UPC # 738888101150
- Country of Origin Japan
- Category Swabs and Applicators
Dimensions
Overall Length | 6 in |
Head Width | 0.1875 in |
Tip Width | 3/8 in |
Size | 6" |
Handle Diameter | 1/16 in |
Tip Length | 1/2 in |
Handle Length | 5 3/8 in |
Details
Item | Cotton Esd Swab |
Type | Single Tip |
Sterile/Non-Sterile | Non-Sterile |
Application | For Cleaning and Maintenance in Sensitive Environments |
Head Material | Cotton |
Handle Material | Wood |
Material | Cotton |
Color | White |
Shop By | Closeouts |
Tip Material | Cotton |
Tip Attachment | Wrapped |
Gauge | 3/16 |
Number of Tips | 1 |
Features | Low Extractables, Solvent Resistant |
Tip Shape | Round |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Cotton Esd Swab, Handle Material Wood, Handle Length 5 3/8 in, Tip Material Cotton, Tip Length 1/2 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application For Cleaning and Maintenance in Sensitive Environments, Features Low Extractables, Solvent Resistant, Overall Length 6 in, Tip Attachment Wrapped, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/8 in, Handle Diameter 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101L-6)
- POWERWELD Victor Style MD Cutting Attachment (PW1350)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- XTRWELD SELECT NI 55 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI55125-1DP)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2303-50)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- TECHSPRAY TechSwabs, Mini-Tip, 3/16 x 4 In, PK50 (2307-50)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- TECHSPRAY Foam Swab, Polypropylene, 5"L, PK1000 (2306-1000)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- Techspray Swabs and Applicators