Shop All Swabs and Applicators
Techspray
Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30
Mfr # 2313-30PK
Zoro # G3980882
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Pointed Tip
- Sterile/Non-Sterile Non-Sterile
- Application Cleaning
- Head Material Cotton
- Handle Material Paper
Product Information
- Brand Techspray
- MFR # 2313-30PK
- Zoro # G3980882
- UPC # 738888101259
- Country of Origin Japan
- Category Swabs and Applicators
Dimensions
Head Width | 0.125 in |
Overall Length | 3 in |
Tip Width | 3/16 in |
Size | 3-1/4" |
Handle Length | 2 1/8 in |
Tip Length | 1/2 in |
Handle Diameter | 1/8 in |
Details
Item | Cotton Esd Swab |
Type | Double Pointed Tip |
Sterile/Non-Sterile | Non-Sterile |
Application | Cleaning |
Head Material | Cotton |
Handle Material | Paper |
Material | Cotton |
Color | White |
Tip Stiffness | Rigid Tip |
Number of Tips | 2 |
Features | Low Extractables, Solvent Resistant |
Gauge | 1/8 |
Tip Shape | Pointed |
Tip Attachment | Wrapped |
Tip Material | Cotton |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Description
Cotton Esd Swab, Handle Material Paper, Handle Length 2 1/8 in, Tip Material Cotton, Tip Length 1/2 in, Tip Shape Pointed, Number of Tips 2, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Low Extractables, Solvent Resistant, Overall Length 3 in, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/16 in, Handle Diameter 1/8 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS TIG, Welding Rod, 0.035X36", 10lb. Box (ER308L-035-10T)
- LINCOLN ELECTRIC Stick Electrode, E7014, 3/32", 14 L, 50 lb (ED010189)
- AMERICAN TORCH TIP Gas Diffuser #5, Pk5 (55H)
- MASTER APPLIANCE HOT KNIFE TIP (MA70-01-16)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK100 (2300-100)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2303-50)
- TECHSPRAY Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000 (2300-1000)
- BLACK SWAN Plastic Pipe Cement Daubers 1/4 pt. (11070)
- Techspray Swabs and Applicators