Shop All Soldering Accessories
Techspray
Contact Cleaner, 10 oz.
Mfr # 1622-10S
Zoro # G3237217
product price: $18.85
/ea
Sold in multiples of 12 for $226.20
$226.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Contact Cleaning
- Color Clear
- Features 10 oz. Size; Ideal for Sensitive Plastic; Low Toxicity; Non-Ozone Depleting
- Size 10 oz
- Characteristics Electronics Safe, Non-Ozone Depleting, Zero Residue
Product Information
- Brand Techspray
- MFR # 1622-10S
- Zoro # G3237217
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Item | Contact Cleaner |
Application | Contact Cleaning |
Color | Clear |
Features | 10 oz. Size; Ideal for Sensitive Plastic; Low Toxicity; Non-Ozone Depleting |
Characteristics | Electronics Safe, Non-Ozone Depleting, Zero Residue |
Description
Contact Cleaner, Container Size 10 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Pivot Kit for 9100 MP (27-0099-52)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening, Digital (287794)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- TECHSPRAY 3-1/2" L Acid Brush, , Stainless steel (2030-1)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- TECHSPRAY IPA Cleaning Wipes Pop Up, PK100 (1608-100DSP)
- TECHSPRAY Desoldering Braid, 50 ft., Size 3 (1816-50F)
- TECHSPRAY Anti-Static Freeze Spray (1747-10S)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- ECLIPSE ENTERPRISES. Eclipse - Helping hands w/solder iron holder - 2.5X (900-206)
- Techspray Soldering Accessories