Shop All Collet Accessories
Techniks
Ultra High Speed Nut, ER25
Mfr # 46125
Zoro # G0513646
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Ultra High Speed
- Size ER25
- For Use With ER Collets
- Thread Size M32
Product Information
- Brand Techniks
- MFR # 46125
- Zoro # G0513646
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER25 |
Thread Size | M32 |
Details
Item | Collet Nut |
Collet Series | ER25 |
Type | Ultra High Speed |
For Use With | ER Collets |
For Collet Series | ER25 |
Features | Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
Thread Pitch | 1.50mm |
Description
Collet Nut, Thread Size M32, ER25, Ultra High Speed, Balanced to 70,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit (POUM33X2)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 8mm (13-0809MM)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Techniks Collets, Chucks & Accessories