Shop All Toolholder Accessories
Techniks
Tool Holder Locking Device, 10.83 in. L
Mfr # 07872
Zoro # G9406494
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Benchtop Mount
- For Use With CAT50 Tool Holders
- Width 5.91
- Length 10.83"
- Overall Length 10-53/64 in
Product Information
- Brand Techniks
- MFR # 07872
- Zoro # G9406494
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Width | 5.91 |
Length | 10.83" |
Overall Length | 10-53/64 in |
Size | 10.83" |
Height | 7.87 |
Overall Height | 7-7/8 in |
Details
Item | Tool Holder Tightening Fixture |
Style | Benchtop Mount |
For Use With | CAT50 Tool Holders |
Series | CAT 50 |
Description
Tool Holder Tightening Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1-1/4 In. x 12 Ft. 833 Lb. Long Handle Heavy-Duty Ratchet Strap, 2PK (34412)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- SPARCO PRODUCTS Illuminated Magnifier, Magnifying Area 3" (SPR01878)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- Techniks Toolholder Accessories