Shop All End Mill Holders
Techniks
Tool Holder, 5-11/16in L, 1.0in. dia.
Mfr # 22925-3
Zoro # G9407124
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 1 in
Product Information
- Brand Techniks
- MFR # 22925-3
- Zoro # G9407124
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1 in |
Nose Dia. | 2 in |
Socket Depth (In.) | 1.559 |
Hole Dia. | 1.0" |
Dia. | 2.0" |
Overall Length (In.) | 5-11/16 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 3 in |
Standards | DIN 69871-AD |
End | Single |
Series | SLN |
Taper | CAT40 |
Application | For Holding Tools |
Thread | 3/4-16 |
End Type | Single End |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1 in, Projection 3 in, Nose Dia. 2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- RIDGID Spring, Comp .750 Od X .70 Lg (45402)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- LENOX Hole Saw, 3-1/2" dia. Saw (1772946)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- Techniks End Mill Holders