Shop All End Mill Holders
Techniks
Tool Holder, 1.5in. dia.
Mfr # 22917-2.5
Zoro # G9407054
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Flange
- Dimension Type Decimal Inch
- Taper Size CV40
- For Use With End Mill Cutter
- Bore Dia. 1/2 in
Product Information
- Brand Techniks
- MFR # 22917-2.5
- Zoro # G9407054
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Bore Dia. | 1/2 in |
Nose Dia. | 1-1/4 in |
Hole Dia. | 1.5" |
Dia. | 1.25" |
Socket Depth (In.) | 1.232 |
Overall Length (In.) | 5-11/16 |
Details
Item | End Mill Holder |
Type | V-Flange |
For Use With | End Mill Cutter |
Projection | 2-1/2 in |
Series | SLN |
End | Single |
Thread | 7/16-20 |
Taper | CAT40 |
Application | For Holding Tools |
Standards | DIN 69871-AD |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/2 in, Projection 2-1/2 in, Nose Dia. 1-1/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/8, Flat Head (SQ-3-61)
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- Techniks Milling & Drilling Toolholders