Shop All Tapping Heads
Techniks
Tapping Head
Mfr # 32600/INC1-1/2
Zoro # G8326415
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Feed Yes
- Max. Speed 15,000 RPM
- Features Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Standards Techniks Certified
- Taper Size INC1-1/2
Product Information
- Brand Techniks
- MFR # 32600/INC1-1/2
- Zoro # G8326415
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Taper Size | INC1-1/2 |
Shank Dia. | 1 1/2 in |
Overall Length | 6.0200" |
Mounting Size | INC1-1/2 |
Details
Item | Tapping Head |
Self-Feed | Yes |
Max. Speed | 15,000 RPM |
Features | Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Standards | Techniks Certified |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
For Shank Type | Straight |
For Collet Type | ANSI Tap Collet |
For Machine Type | Horizontal Milling Machines |
Min. Tap Capacity | 5/16" |
Reversible | No |
Clockwise Compression | 0.5900" |
Quick Change | Yes |
Max. Tap Capacity | 7/8" |
Description
Tapping Head, Min. Tap Capacity 5/16 In., Max. Tap Capacity 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Impact Socket (SID22117)
- KIPP Adjustable Handle Size: 2, M10X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X50)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- Techniks Tapping Heads