Shop All Collets
Techniks
Tapping Collet, Size 1 Rigid Tap, 0.381in
Mfr # 19/11-4095
Zoro # G9406643
original price:
$83.80
46% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 19/11
- Size 0.381"
- Coolant Through Yes
- For Use With ANSI and Metric/ANSI Shank Taps: 3/8 in, M10
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 0.381" |
Max. Bore Dia. | 3/4 in |
Max. Body Dia. | 0.3810 in |
Min. Size | 0.3810 in |
Head Dia. | 1.1800 in |
Overall Length | 1.1300 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 19/11 |
Coolant Through | Yes |
For Use With | ANSI and Metric/ANSI Shank Taps: 3/8 in, M10 |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Collet Type | ANSI Rigid Tap |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Compatible with Product Type | ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension |
Face Shape | Round |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Rigid Tap 19/11, Round, Overall Length 1.1300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (11104)
- WESTWARD Mill File, Second Cut, Rect, 12 In L (10Z710)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS Tapping Collet, ER32, 0.562 in. (05570-562)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- Techniks Collets