Shop All Collets
Techniks
Tapping Collet, 6mm Shank, ER32
Mfr # 05592-DIN
Zoro # G1657297
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Coolant Through Yes
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Fed Coolant Through
- Face Shape Round
Product Information
Dimensions
Size | 6.0mm |
Max. Body Dia. | 6.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Coolant Through | Yes |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 4 |
Measurement System | Metric |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Collet Type | Precision ER Rigid Tap |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- REMGRIT Remgrit 1-3/8", Carbide Grit Hole Saw (G022)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.00mm (47840)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- TECHNIKS Double Angle Collet, DA300, 11/64 in. (01630-11/64)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- YG-1 TOOL CO Er25 Collet (250916)
- Techniks Collets, Chucks & Accessories