Shop All Collets
Techniks
Tapping Collet, 10mm Shank, ER32
Mfr # 05606-DIN
Zoro # G1657245
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Coolant Through Yes
- For Use With Coolant Nut and Disk for CoolBlast Effect
- Coolant Fed Coolant Through
- Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Product Information
Dimensions
Size | 10.0mm |
Max. Body Dia. | 10.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Coolant Through | Yes |
For Use With | Coolant Nut and Disk for CoolBlast Effect |
Coolant Fed | Coolant Through |
Features | Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots |
Face Shape | Round |
Measurement System | Metric |
Collet Type | Precision ER Rigid Tap |
Number of Slots | 4 |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 30" JIMMY PRY BAR, 7/8" DIAMETER (7168)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 4" X 3/8 X .040 X 24 Tpi, 5Pk (BU424)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm (99561)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- TECHNIKS Spring Collet, TG100, 23/64 in. (04010-23/64)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- TECHNIKS ER Collet, DA300, 9/64 in. (01630-9/64)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.318in (19/11-4079)
- Techniks Collets, Chucks & Accessories