Shop All Collets
Techniks
Tapping Collet, 0.323 in. Shank, #1
Mfr # 19/11-4111
Zoro # G1654016
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 19/11
- Size 0.323"
- Tap Size 7/16"
- Coolant Through No
- For Use With ANSI and Metric/ANSI Shank Taps: 7/16 in, M1
Product Information
Dimensions
Size | 0.323" |
Tap Size | 7/16" |
Head Dia. | 1.1800 in |
Max. Bore Dia. | 3/4 in |
Overall Length | 1.1300 in |
Min. Size | 0.3230 in |
Max. Body Dia. | 0.3230 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 19/11 |
Coolant Through | No |
For Use With | ANSI and Metric/ANSI Shank Taps: 7/16 in, M1 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ANSI Taps |
Collet Type | ANSI Rigid Tap |
Face Shape | Round |
For Shank Type | ANSI Tap Shank |
Measurement System | Fractional Inch |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Description
Collet, ANSI Rigid Tap 19/11, Round, Overall Length 1.1300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- WILLIAMS Socket, Deep Impact, 1/2 Inch Dr, 22 MM Size (JHW14M-1222)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- HHIP 3/8" Brown & Sharpe #7 Taper Round Collet (3900-0975)
- Techniks Collets