Shop All Collets
Techniks
Tapping Collet, 0.318 in. Shank, #1
Mfr # 19/1-4079
Zoro # G1654381
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Clutch Drive Tap 19/1
- Size 0.318"
- For Use With ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8
- Coolant Through No
- Tap Size 5/16"
Product Information
Dimensions
Size | 0.318" |
Tap Size | 5/16" |
Max. Bore Dia. | 3/4 in |
Min. Size | 0.3180 in |
Head Dia. | 1.2600 in |
Overall Length | 1.8300 in |
Max. Body Dia. | 0.3180 in |
Details
Item | Collet |
Collet Series | ANSI Clutch Drive Tap 19/1 |
For Use With | ANSI and Metric/ANSI Shank Taps: 5/16 in, M7, M8 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps |
Collet Type | ANSI Clutch Drive Tap |
Compatible with Product Type | ANSI Taps |
Face Shape | Round |
For Shank Type | ANSI Tap Shank |
Description
Collet, ANSI Clutch Drive Tap 19/1, Round, Overall Length 1.8300 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/11-4127)
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- TECHNIKS Tapping Collet, ER32, 0.367 in. (05570-367)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- GS TOOLING 1/2" ER32 Collets (337718)
- Techniks Collets, Chucks & Accessories