Shop All Collets
Techniks
Tapping Collet, 0.255 in. Shank, #1
Mfr # 19/11-4063
Zoro # G1654025
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ANSI Rigid Tap 19/11
- Size 0.255"
- Tap Size 1/4"
- For Use With ANSI and Metric/ANSI Shank Taps: 1/4 in, M6, M6.3
- Coolant Through No
Product Information
Dimensions
Size | 0.255" |
Tap Size | 1/4" |
Head Dia. | 1.1800 in |
Max. Bore Dia. | 3/4 in |
Max. Body Dia. | 0.2550 in |
Overall Length | 1.1300 in |
Min. Size | 0.2550 in |
Details
Item | Collet |
Collet Series | ANSI Rigid Tap 19/11 |
For Use With | ANSI and Metric/ANSI Shank Taps: 1/4 in, M6, M6.3 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Measurement System | Fractional Inch |
Collet Type | ANSI Rigid Tap |
Features | Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style |
Face Shape | Round |
For Shank Type | ANSI Tap Shank |
Compatible with Product Type | ANSI Taps |
Description
Collet, ANSI Rigid Tap 19/11, Round, Overall Length 1.1300 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- MORSE MK MORSE HOLESAW BIM MHS 11/16 178112 (MHS11C)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS Spring Collet, TG150, 1-7/16 in. (04011-1-7/16)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- HHIP 5C Expanding Collet .750 - 1.937" (3900-1630)
- Techniks Collets