Shop All Indexable Toolholders
Techniks
Taper Adaptor, 8-3/16in L, 0.750in. dia.
Mfr # 22721-3.5
Zoro # G9406975
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/4"
- Series FMA
- Taper Size CV50
- For Use With Face Mills
- Projection 3-1/2 in
Product Information
- Brand Techniks
- MFR # 22721-3.5
- Zoro # G9406975
- Country of Origin Taiwan, Province of China
- Category Indexable Toolholders
Dimensions
Taper Size | CV50 |
Nose Dia. | 7/8 in |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 8-3/16 |
Hole Dia. | 0.750" |
Pilot Length | 0.6900 in |
Details
Capacity | 3/4" |
Item | Shell Mill Holder |
Series | FMA |
For Use With | Face Mills |
Projection | 3-1/2 in |
Coolant Fed | Non-Coolant Through |
End | Single |
Standards | DIN 69871-AD |
Application | For Holding Tools |
Shank Type - Machining | Taper |
Features | Taper Ground to AT3 Tolerance or Better |
Description
Shell Mill Holder, Taper Size CV50, Pilot Dia. 3/4 in, Pilot Length 0.6900 in, Projection 3-1/2 in, Nose Dia. 7/8 in, Coolant Fed Non-Coolant Through, For Use With Face Mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- TECHNIKS Taper Adaptor, 7-3/8in L, 0.750in. dia. (22711-4)
- TECHNIKS CAT Shrink Fit, 1-7/16 in Nose Diameter (29034)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- MICRO 100 Standard - Tool Holders (TH-407)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- Techniks Indexable Toolholders