Shop All Collet Accessories
Techniks
Tap Holder, Straight, ER20, 1.102in, Steel
Mfr # 04897
Zoro # G9406354
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collet Chuck Tool Holders
- Material Steel
- Max. Collet Capacity 0.512 in
- Dimension Type Straight
Product Information
- Brand Techniks
- MFR # 04897
- Zoro # G9406354
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | Straight |
Nut Dia. | 1.100 in |
Shank Dia. | 1 in |
Overall Length | 140.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Collet Chuck Tool Holders |
Material | Steel |
Max. Collet Capacity | 0.512 in |
Projection | 28.00 mm |
Min. Collet Capacity | 0.0200 in |
Shank Type | Straight |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 28.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx T-Handle, IP20 (36469)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- BLACK & DECKER Right Bracket (761368-00)
- GREENLEE Die-Rd 1.500 49, 5 Conduit 737 (440AV)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- HHIP 5C Horizontal/Vertical Angle Collet Fixture (3900-1625)
- Techniks Collet Accessories