Shop All Collets
Techniks
Spring Collet, TG100, 45/64 in.
Mfr # 04010-45/64
Zoro # G0392850
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.703" to 0.688"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 45/64" |
Head Dia. | 1.3790 in |
Max. Body Dia. | 45/64 in |
Overall Length | 2-3/8 in |
Min. Size | 0.6880 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.703" to 0.688" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | Up to 750 PSI Coolant |
Face Shape | Round |
Number of Slots | 4 |
Collet Type | TG |
TIR Max. | 0.0004 in |
Measurement System | Fractional Inch |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- IRWIN Thread Gauge Metric 16L (12016)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- TECHNIKS Double Angle Collet, DA300, 1/16 in. (01630-1/16)
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- Techniks Collets