Shop All Collets
Techniks
Spring Collet, TG100, 35/64 in.
Mfr # 04010-35/64
Zoro # G0392905
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.547" to 0.531"
- For Use With TG Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 35/64" |
Overall Length | 2-3/8 in |
Min. Size | 0.5310 in |
Head Dia. | 1.3790 in |
Max. Body Dia. | 35/64 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.547" to 0.531" |
For Use With | TG Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Collet Type | TG |
TIR Max. | 0.0004 in |
Features | Up to 750 PSI Coolant |
Face Shape | Round |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #6-32, Bottoming, Uncoated, 3 Flutes (17222)
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (70160)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- SPOTNAILS 18Ga Composite Brad Nailer (CB1819C)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Spring Collet, TG100, 41/64 in. (04010-41/64)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- Techniks Collets