Shop All Collets
Techniks
Spring Collet, TG100, 27/32 in.
Mfr # 04010-27/32
Zoro # G0392990
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.844" to 0.828"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 27/32" |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Min. Size | 0.8280 in |
Max. Body Dia. | 27/32 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.844" to 0.828" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
Number of Slots | 4 |
Collet Type | TG |
Face Shape | Round |
TIR Max. | 0.0004 in |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Inch Bit Selector Set 1/16-1/4" (79246)
- RIDGID 14 in L 2 in Cap. Cast Iron End Pipe Wrench (E-14)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/16 (C73400)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- TECHNIKS Spring Collet, ER32, 04mm (04232-04)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/8in (18743-1/8)
- Techniks Collets