Shop All Collets
Techniks
Spring Collet, TG100, 1 in.
Mfr # 04010-1
Zoro # G0393219
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 1" to 0.984"
- Coolant Through Yes
- For Use With TG Collet Chucks
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1" |
Overall Length | 2-3/8 in |
Min. Size | 0.9840 in |
Max. Body Dia. | 1 in |
Head Dia. | 1.3790 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 1" to 0.984" |
Coolant Through | Yes |
For Use With | TG Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
TIR Max. | 0.0004 in |
Features | Up to 750 PSI Coolant |
Collet Type | TG |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60781)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- RIDGID Axle, Axle (27518)
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- HHIP 5C Expanding Collet .250-.468" (3900-1627)
- Techniks Collets, Chucks & Accessories