Shop All Collets
Techniks
Spring Collet, ER32, 1/16 in.
Mfr # 04232-1/16
Zoro # G0391557
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.063" to 0.047"
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1/16" |
Max. Body Dia. | 1/16 in |
Min. Size | 0.0470 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.063" to 0.047" |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 UNC (308050-SET1)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (916DS)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6203)
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/11-4127)
- TECHNIKS Spring Collet, TG100, 7/64 in. (04010-7/64)
- ERICKSON Collet, DA200, 8.00mm (200DA080M)
- Techniks Collets