Shop All Collets
Techniks
Spring Collet, ER32, 04mm
Mfr # 04232-04
Zoro # G0391645
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 4.0mm to 3.6mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 4.0mm |
Max. Body Dia. | 4.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 4.0mm to 3.6mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Measurement System | Metric |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- VIKING #52 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08810)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- TECHNIKS Spring Collet, ER32, 03mm (04232-03)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS ER Collet, ER20, 10.0mm (04220-10)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- TECHNIKS Double Angle Collet, DA300, 1/4 in. (01630-1/4)
- Techniks Collets