Shop All Collets
Techniks
Spring Collet, ER32, 03mm
Mfr # 04232-03
Zoro # G0391660
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 3.0mm to 2.6mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 3.0mm |
Max. Body Dia. | 3.00mm |
Details
Item | Collet |
Collet Series | ER32 |
Range | 3.0mm to 2.6mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
TIR Max. | 0.0002 in |
Measurement System | Metric |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS SLEDGE 1-7/8" Tile Chisel (48-62-6030)
- BIG HORN 4 Inch Wand Kit - Dust Collector (11660)
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- TECHNIKS Spring Collet, ER32, 15/32 in. (04232-15/32)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS ER Collet, TG75, 7/16 in. (04008-7/16)
- MAKITA 1/8" Collet (763626-6)
- Techniks Collets