Shop All Collets
Techniks
Spring Collet, ER25, 03.5mm
Mfr # 04225-03.5
Zoro # G0391925
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 3.5mm to 3.1mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 3.5mm |
Max. Body Dia. | 3.50mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 3.5mm to 3.1mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Metric |
Collet Type | ER |
TIR Max. | 0.0002 in |
Face Shape | Round |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-1/4X20-32-SW Adjustable Lever Steel (3T32F33K)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384017)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- TECHNIKS Spring Collet, ER25, 08mm (04225-08)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #1 (19/1-4095)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- LYNDEX-NIKKEN Collet, 16C, 5/8in (160-040)
- Techniks Collets, Chucks & Accessories