Shop All Collets
Techniks
Spring Collet, ER20, 5/32 in.
Mfr # 04220-5/32
Zoro # G0391995
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Range 0.156" to 0.141"
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 5/32" |
Min. Size | 0.1410 in |
Max. Body Dia. | 5/32 in |
Details
Item | Collet |
Collet Series | ER20 |
Range | 0.156" to 0.141" |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Collet Type | ER |
Measurement System | Fractional Inch |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Scalpel Blade 11, PK100 (11.50)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- CENTRAL TOOLS General Tools 318-79 Automatic Center Punchsteel (318-79)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #1 (19/1-4095)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- Techniks Collets