Shop All Collets
Techniks
Spring Collet, ER16, 08mm
Mfr # 04216-08
Zoro # G0392379
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 8.0mm to 7.6mm
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 8.0mm |
Max. Body Dia. | 8.00mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 8.0mm to 7.6mm |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Measurement System | Metric |
Collet Type | ER |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- TECHNIKS Spring Collet, ER16, 13/32 in. (04216-13/32)
- LYNDEX-NIKKEN Collet, 16C, 1-1/2in (160-096)
- Techniks Collets, Chucks & Accessories