Shop All Collets
Techniks
Spring Collet, ER16, 08.5mm
Mfr # 04216-08.5
Zoro # G0392360
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 8.5mm to 8.1mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 8.5mm |
Max. Body Dia. | 8.50mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 8.5mm to 8.1mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Collet Type | ER |
Measurement System | Metric |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 12 7/8 in Ratchet Crimper 22 to 6 AWG (K2-1BGL)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 (45656)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- Techniks Collets, Chucks & Accessories