Shop All Collets
Techniks
Spring Collet, ER16, 05.5mm
Mfr # 04216-05.5
Zoro # G0392415
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 5.5mm to 5.1mm
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 5.5mm |
Max. Body Dia. | 5.50mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 5.5mm to 5.1mm |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Collet Type | ER |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel Metal Handle, 1/2" Drive (009200845)
- ERICKSON Wrench, 50Taper Retention Knob Socket (RKW50M)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- KIPP Adjustable Handle, Size: 4 M12X50 Zinc, Black Satin, Comp: Steel (K0116.4121X50)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- TECHNIKS Spring Collet, ER16, 1/16 in. (04216-1/16)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- Techniks Collets