Shop All Collets
Techniks
Spring Collet, ER11, 01.5mm
Mfr # 04211-01.5
Zoro # G0392659
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER11
- Range 1.5mm to 1.1mm
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1.5mm |
Max. Body Dia. | 1.50mm |
Details
Item | Collet |
Collet Series | ER11 |
Range | 1.5mm to 1.1mm |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Metric |
TIR Max. | 0.0002 in |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Number of Slots | 8 |
Description
Collet, ER11, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 60 Deg, 3/8, HSS, Uncoated (55004)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X45)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 8.50mm (45880)
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC (DCD703F1)
- TECHNIKS Collet Chuck, ER11, 2.75 in. Projection (22352)
- TECHNIKS Collet, SlimFIT 6, 03mm (18851-03)
- TECHNIKS Spring Collet, ER25, 03.5mm (04225-03.5)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- Techniks Collets, Chucks & Accessories