Shop All Toolholder Accessories
Techniks
Retention Knob, 2.30 in. L, 1.44 in. dia.
Mfr # 21005-C
Zoro # G9406704
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant I
- For Use With CAT 50 Tool Holders
- Flange to Angle Length 0.7000 in
- Angle 45 Degrees
- Thread Size 1"-8
Product Information
- Brand Techniks
- MFR # 21005-C
- Zoro # G9406704
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 0.7000 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Length | 2.30" |
Dia. | 1.44" |
Neck Dia. (In.) | 0.820 |
Overall Length | 2.3000 in |
Size | 2.30" |
Neck Dia. | 0.8200 in |
Knob Outside Dia. | 1.1400 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Style | Coolant I |
For Use With | CAT 50 Tool Holders |
Angle | 45 Degrees |
Thread | 1-8 |
Series | CAT50 |
Standard | ANSI |
Features | Hardened for Maximum Longevity |
Coolant Fed | Coolant Through |
Standards | ANSI |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 1.1400 in, Coolant Fed Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 25/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50428)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 8 (5-134)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- GS TOOLING 38 Machine Tool Arbor Spacer For 114 Stub Arbors (534588)
- Techniks Toolholder Accessories