Shop All Toolholder Accessories
Techniks
Retention Knob, 0.906 in, CAT50, 1-8, 45 deg
Mfr # 21005-45
Zoro # G0387628
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 0.906"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.772 in
- Angle 45 Degrees
- Thread Size 1"-8
Product Information
- Brand Techniks
- MFR # 21005-45
- Zoro # G0387628
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.906" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.772 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Neck Dia. | 0.6690 in |
Shoulder Dia. | 1.102" |
Overall Length | 3-11/32 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.9060 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 0.827 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Standards | MAS |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 0.9060 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/64 (44003)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- CRESCENT NICHOLSON FILE MILL BASTARD 8""CARD (21832NN)
- GYROS Round Die to Hex Die Adapters, 1" Diameter (94-01738)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- Techniks Toolholder Accessories