Shop All Collets
Techniks
Internal Drawbar Collet, SlimFIT 6, 1/8in
Mfr # 18743-1/8
Zoro # G9406591
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SlimFit 6
- Coolant Through Yes
- For Use With ER Collet Series
- Coolant Fed Coolant Through
- Collet Type SlimFit
Product Information
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | SlimFit 6 |
Coolant Through | Yes |
For Use With | ER Collet Series |
Coolant Fed | Coolant Through |
Collet Type | SlimFit |
Measurement System | Fractional Inch |
Description
Collet, SlimFit 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Q.C. Impact Driver, UT8080Q (UT8080Q)
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS Spring Collet, ER20, 13mm (04220-13)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS Perske Style Collet, EOC16, 1/4 in. (83531-1/4)
- TECHNIKS Coolant Collet, ER16, 6.0mm (04543-06)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- HHIP 1" 5C Round Collet (3900-1161)
- Techniks Collets, Chucks & Accessories