Shop All Toolholder Accessories
Techniks
Hand Wrench, 11.38 in. L
Mfr # 04617
Zoro # G9406293
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E-Wrench
- For Use With ER Series
- Width 3.54
- Size 11.38 in
- Length 11.38"
Product Information
- Brand Techniks
- MFR # 04617
- Zoro # G9406293
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Width | 3.54 |
Size | 11.38 in |
Length | 11.38" |
Overall Length | 11.3800 in |
Details
Item | Collet Wrench |
Style | E-Wrench |
For Use With | ER Series |
Series | ER40 |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Compatible with Product Type | UM or RU Nuts |
Description
Collet Wrench, For Use With ER Series, Overall Length 11.3800 in, Steel, Black Oxide, Series ER40, Compatible with Product Type UM or RU Nuts, Size 11.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-Piece Pliers Kit (48-22-6331)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-18 (6527)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-3/4 HEX AXLE NUT SOCKET (KH1223)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- Techniks Toolholder Accessories