Shop All Collet Accessories
Techniks
Extended Reach 16 Coolant Nut, ER16
Mfr # 41616
Zoro # G0513759
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Coolant
- Size ER16
- For Use With ER Black Gold Coolant Rings
- Features Balanced to 25,000 rpm, PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi
Product Information
- Brand Techniks
- MFR # 41616
- Zoro # G0513759
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER16 |
Thread Size | M22 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Coolant |
For Use With | ER Black Gold Coolant Rings |
Features | Balanced to 25,000 rpm, PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi |
Thread Pitch | 1.50mm |
For Collet Series | ER16 |
Description
Collet Nut, Thread Size M22, ER16, Coolant, Balanced to 25,000 rpm, PowerCOAT for 75 Percent More Holding Power, Seals Up to 1500 psi, 1.50mm, ER Black Gold Coolant Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9007)
- MILWAUKEE TOOL Protractor Magnetic Polycast Protractor (36)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Techniks Collets, Chucks & Accessories