Shop All Collets
Techniks
ER Collet, TG100, 1/2 in.
Mfr # 04010-1/2
Zoro # G9405383
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 31/64" to 1/2"
- Coolant Through Yes
- For Use With TG100 Tool Holder Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1/2" |
Min. Size | 1/2 in |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 31/64" to 1/2" |
Coolant Through | Yes |
For Use With | TG100 Tool Holder Series |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Face Shape | Round |
Collet Type | TG |
Measurement System | Fractional Inch |
Features | Up to 750 PSI Coolant |
TIR Max. | 0.0004 in |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- DRILL AMERICA 1-1/8"x 6" Spade Bit (DMS71-0013)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- TECHNIKS ER Collet, TG100, 5/16 in. (04010-5/16)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- LYNDEX-NIKKEN Straight Collet, KM32, 25mm (KM32-25)
- Techniks Collets, Chucks & Accessories