Shop All Collets
Techniks
ER Collet, ER40, 1/4 in.
Mfr # 04240-1/4
Zoro # G9405986
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 0.211" to 0.250"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1/4" |
Max. Body Dia. | 1/4 in |
Min. Size | 0.2110 in |
Details
Item | Collet |
Collet Series | ER40 |
Range | 0.211" to 0.250" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Collet Type | ER |
Number of Slots | 8 |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (J7348)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, SS (GL4X2000T----X0)
- TECHNIKS ER Collet, ER40, 1/2 in. (04240-1/2)
- TECHNIKS ER Collet, ER40, 3/4 in. (04240-3/4)
- TECHNIKS ER Collet, ER40, 1/8 in. (04240-1/8)
- TECHNIKS Spring Collet, TG75, 7/64 in. (04008-7/64)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- TECHNIKS Tapping Collet, 0.141 in. Shank, ER20 (05920-141)
- HHIP 3/8" Brown & Sharpe #9 Taper Round Collet (3900-0993)
- Techniks Collets