Shop All Collets
Techniks
ER Collet, ER32, 3/32 in.
Mfr # 04232-3/32
Zoro # G9405882
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.054" to 0.093"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 3/32" |
Max. Body Dia. | 3/32 in |
Min. Size | 0.0930 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.054" to 0.093" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | ER |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 5/16" 118 Deg. Jobber Length Drill Bit (01A020)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9117)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- TECHNIKS Tapping Collet, 0.220 in. Shank, #1 (19/1-4054)
- LYNDEX-NIKKEN Collet, 5C, 9mm (520-009)
- Techniks Collets, Chucks & Accessories